Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT 16-in-1 Impact Rated Hybrid Screwdriver / Nut Driver

  • Mfr # 32516HD

  • Zoro # G915188968


product price: $30.15
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Overall Length
8 in
Number of Pieces
16
Features
Impact Rated, Flip Socket
Includes
#1 Phillips, #2 Phillips, #3 Phillips, 3/16 in Slotted, 1/4 in Slotted, #1 Square, #2 Square, T10, T15, T20, T25, 1/4 in and 5/16 in Flip socket, 1/2 in Nut Driver, 1/4 in and 5/16 in Nut Drivers with 11 Driver Bits Conveniently Housed Onboard, 3/8 in Square Drive Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32516HD
Zoro #
G915188968
UPC #
092644329630
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
8 in
Width
1-1/4 in
Tip Size
#1, #2, #3, 1/2 in, 1/4 in, 3/16 in, 3/8 in, T10, T15, T20, T25
Shank Length
3 13/16 in
Sizes Included
#1 (Phillips), #2 (Phillips), #2 (Square), 1/4 in (Slotted), 3/16 in (Slotted)
Handle Length
4.34 in
Nut Driver Sizes
1/4", 5/16"
Overall Height
1-1/4 in

Details

Number of Pieces
16
Features
Impact Rated, Flip Socket
Includes
#1 Phillips, #2 Phillips, #3 Phillips, 3/16 in Slotted, 1/4 in Slotted, #1 Square, #2 Square, T10, T15, T20, T25, 1/4 in and 5/16 in Flip socket, 1/2 in Nut Driver, 1/4 in and 5/16 in Nut Drivers with 11 Driver Bits Conveniently Housed Onboard, 3/8 in Square Drive Adapter
Measurement Type
SAE
Material
Steel Barrel
Primary Application
Fastening; Impact Driving
Tip Style
Nut Driver, Phillips, Slotted, Square
Handle Material
Plastic, Rubber
Magnetic/Nonmagnetic
Magnetic
Nut Driver Handle Color
Yellow/Black
Bit Retainer Type
Ball Bearing
Insulated
No
Tool Storage Included
No
Handle Type
Cushion-Grip™
Bit Retention
Ball Bearing
Square Bits
#1, #2
Phillips Bits
#1, #2, #3
Slotted Bits
3/16", 1/4"
Bit Storage
In Handle
Bit Material
Steel
Includes Insulation
Not Insulated
Container Type
Box
Includes Ratcheting
Ratcheting Not Included
Series
KNECT(TM)
For Screw Type
Nut Driver, Phillips, Slotted, Square, Torx
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Number of Bits
11
Single/Double End Bits
Double End, Single End
Includes Impact-Rated Components
Impact-Rated
Grip Style
Cushion, Molded
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included

Description

Hybrid Screwdriver and Nut Driver


  • Hybrid Screwdriver includes 1/4-Inch and 5/16-Inch nut drivers with 11 driver bits conveniently housed onboard
  • Impact-rated shaft, bits, and nut setters, plus a 3/8-Inch square drive adapter that fits traditional sockets
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
  • Includes #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch slotted, #1, #2 square, T10, T15, T20, T25, 1/4-Inch and 5/16-Inch flip socket, 1/2-Inch nut driver, 3/8-Inch square drive adapter
  • Interchangeable components for fast and easy switch outs
  • KNECTTM(S) 1/2-Inch collet, 11 screwdriver bits, 1 flip socket and 3/8-Inch square drive adapter
  • Shallow socket depth optimized for hex head fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.