Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT 17-in-1 Impact-Rated Hybrid Screwdriver / Nut Driver

  • Mfr # 32517HD

  • Zoro # G215316931


product price: $29.98
/ea

Key Features

Drive Size
1/4 in, 5/16 in, 3/8 in
Overall Length
7 1/4 in
Number of Pieces
17
Features
Removable Shaft for Impact Driver Use, Flip Socket
Includes
#1 Phillips, #1 Square, #2 Phillips, #2 Square, #3 Phillips, 3/16 in Slotted, 1/2 in Collet, 1/4 in Flip Socket, 1/4 in Slotted, 3/8 in Square Drive Adapter, 5/16 in Flip Socket, C2 Flip Socket, 3/8 in Flip Socket, T10 Torx, T15 Torx, T20 Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32517HD
Zoro #
G215316931
UPC #
092644329869
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in
Overall Length
7 1/4 in
Sizes Included
#1 (Phillips), #1 (Square), #2 (Phillips), #2 (Square), #3 (Phillips), 1/4 in (Slotted), 3/16 in (Slotted)
Tip Size
#1, #2, #3, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, T10, T15, T20
Shank Length
3 13/16 in
Width
1.25 in
Overall Height
1-1/4 in
Nut Driver Sizes
1/4", 3/8", 5/16"
Handle Length
4.34 in

Details

Number of Pieces
17
Features
Removable Shaft for Impact Driver Use, Flip Socket
Includes
#1 Phillips, #1 Square, #2 Phillips, #2 Square, #3 Phillips, 3/16 in Slotted, 1/2 in Collet, 1/4 in Flip Socket, 1/4 in Slotted, 3/8 in Square Drive Adapter, 5/16 in Flip Socket, C2 Flip Socket, 3/8 in Flip Socket, T10 Torx, T15 Torx, T20 Torx
Measurement Type
SAE
Material
Steel Barrel
Tip Style
Nut Driver, Phillips, Slotted, Square, Torx
Tool Storage Included
No
Primary Application
Fastening; Impact Driving
Nut Driver Handle Color
Black/Yellow
Bit Retainer Type
Magnetic
Magnetic/Nonmagnetic
Magnetic
Insulated
No
Handle Material
Plastic, Rubber
Ratcheting
No
Handle Type
Cushion-Grip™
TORX Bits
T10, T15, T20
Bit Retention
Magnetic
Phillips Bits
#1, #2, #3
Square Bits
#1, #2
Other Bits
6 Point Sockets Sizes 3/8", 5/16", 1/4"
Combo Bits
C2
Slotted Bits
1/4", 3/16"
ESD Safety
Not ESD Safe
For Screw Type
Nut Driver, Phillips, Slotted, Square, Torx
Bit Storage
In Handle
Number of Bits
11
Tether Status
Not Tether Capable
Grip Style
Cushion, Molded
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Single/Double End Bits
Double End, Single End
Replaceable Shank Capable
Replaceable Shank
Series
KNECT(TM)
Includes Impact-Rated Components
Impact-Rated
Bit Material
Steel
Includes Magnetized Tip
Magnetized Tip Included

Description

Screwdriver/Nut Driver, Hybrid, 17-in-1


  • Hybrid Screwdriver includes 1/4, 3/8 and 5/16-Inch nut drivers with 11 driver bits conveniently housed onboard
  • Impact-rated shaft, bits, and nut setters, plus a 3/8-Inch square drive adapter that fits traditional sockets
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
  • Includes #1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square, T10, T15, T20 TORX®, C2, 3/8 , 5/16, 1/4-Inch flip socket, 1/2-Inch collet, and 3/8-Inch square drive adapter
  • Interchangeable components for fast and easy switch outs
  • KNECTTM (S) 1/2-Inch collet with 11 screwdriver bits, 3 socket sizes, deep 1/4-Inch bit holding and 3/8-Inch square drive adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.