Zoro Homepage

KNECT 3/8-Inch Drive Impact-Rated Pass Through Socket Set, 15-Piece

  • Mfr # 65400

  • Zoro # G811863150


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
15
Material
Chrome-Moly, Chrome-Vanadium
Includes
Socket Wrench Set: (11) Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, Handle and MODbox™ Case
Features
Pass Through Head for Driving Hex Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65400
Zoro #
G811863150
UPC #
092644654008
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Container Length
8-3/4 in
Container Width
3.7 in
Container Height
1.8 in
Socket Size
1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"

Details

Number of Pieces
15
Material
Chrome-Moly, Chrome-Vanadium
Includes
Socket Wrench Set: (11) Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, Handle and MODbox™ Case
Features
Pass Through Head for Driving Hex Nuts
Application
Fasteners; Impact Driver
Weight
2.22 lb
Number of Points
6
Type
Impact Sockets, Pass Through Socket Wrench

Description

Knect 3/8" Drive Socket Set, 15-Piece


  • Klein KNECTTM(M) Pass Through Socket Set with 11 sockets, extension, impact adapter, 3/8-Inch square adapter, and handle
  • Pass through head for driving hex nuts on extended threaded rod
  • Impact-rated sockets for the toughest driving applications
  • 1/4-Inch Socket doubles as a standard 1/4-Inch bit holder
  • 3/8-Inch Square adapter allows for use with traditional sockets
  • Hex sizes include: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch
  • Stacks with other MODboxTM cases and connects on the MODboxTM Case Adapter Side Rail Attachment for easily accessibility (Cat. No. 54875MB)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.