Zoro Homepage

KNECT 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver/Nut Driver

  • Mfr # 32561HDRT

  • Zoro # G815874725


product price: $26.75
/ea

Key Features

Overall Length
4 in
Number of Pieces
6
Shank Material
Steel
Handle Type
Ratchet, Stubby with 1/2" KNECT™ Collet
Features
KNECT™ (S), Ratcheting, 1/4" Bit Adapter, 1/2" KNECT™ Collet, Cushion-Grip™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32561HDRT
Zoro #
G815874725
UPC #
092644329289
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Tip Size
#1, #2, 1/2 in, 1/4 in, 3/16 in, 5/16 in
Overall Width
1-1/4 in
Overall Height
1-1/4 in
Nut Driver Sizes
1/4", 5/16", 1/2"
Hex Size
1/4 in
For Fastener Size
1/4 in

Description

Ratcheting Nut Driver,7-in-1,Impact-Rate


  • KNECTTM (S) 7-in-1 Impact-Rated Stubby Screwdriver and Nut Driver with ratcheting mechanism lets you work faster and with more efficiency
  • Compact design features #1, #2 Phillips, 1/4, 3/16-Inch slotted, 1/4, 5/16-Inch Nut Drivers, 1/4-Inch bit adapter and 1/2-Inch KNECTTM collet
  • Forward, fixed and reverse ratcheting for faster driving
  • 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver
  • All components are impact-rated for use with an impact driver
  • Precision-machined tips for exact fit and special heat-treated shafts for added durability
  • Cushion-GripTM handles for greater torque and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.