Zoro Homepage

KNECT Complete Impact Pass Through and Flip Socket Set, 39-Piece

  • Mfr # 65500KNECT

  • Zoro # G215188965


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
39
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65500KNECT
Zoro #
G215188965
UPC #
092644380259
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Container Height
1.63 in
Container Length
7-1/2 in
Container Width
11.4 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9/16 in
Socket Depth
Standard
Socket Size Range
1/4 in to 3/4 in, 8 mm to 18 mm

Details

Number of Pieces
39
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
Includes
(18) Sockets, (5) 1/4 in ProFlex Impact Driver Bits, (5) Adapters, (6) Flip Sockets, Bit Holder, Extension, Flip Socket Shaft, Handle, MODbox(TM) Case, Ratcheting Wrench
Features
Pass-Through Head for Driving Hex Nuts
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Standards
SAE, Metric
Number of Points
6
Type
Impact Sockets, Pass Through Socket Wrench
Standard
SAE, Metric
Case Included
Yes
Application
Driving and Fastening
Drive Type
Impact
Impact Rated Status
Impact Rated
Number of Standard Sockets
2
Includes Insulation
Not Insulated
Container Type
Case
Product Type
Flip Sockets Sets
Socket Shape
6-Point
Tether Status
Not Tether Capable
Series
KNECT(TM)

Description

Impact Pass Through Socket Set,39 Pieces


  • Cushion-GripTM pass through screwdriver handle receives KNECTTM (M) sockets or adapters
  • 1/4-Inch socket doubles as a standard 1/4-Inch bit holder
  • Pass through 90-tooth socket wrench for driving hex nuts on threaded rod and requires only 4 degrees of swing for ease of use in tight space with a 20-Percent improvement over 72-tooth ratchets
  • Socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm; Bits: PH #1, #2 , T20, T25 TORX® , 5/16-Inch slotted
  • Klein KNECTTM (M) specialized 1/4-Inch flip socket adapter compatible with Klein Tools Pass Through Socket Wrench and any 3/8-Inch square drive ratchet
  • 1/4-Inch magnetic socket doubles as a standard 1/4-Inch bit holder
  • Compact, modular storage system with a clear lid is compatible with MODboxTM and stackable with other cases of similar design
  • Backwards compatible with standard 1/4, 3/8 and 1/2-Inch drive sockets with the included KNECTTM adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.