Zoro Homepage

KNECT Deep-Well 3/8-Inch Drive Impact Socket Set, Metric, 9-Piece

  • Mfr # 65109IMPCTM

  • Zoro # G622447273


product price: $49.99
/ea

Key Features

Container Height
1.63 in
Includes
(1)-1/4 Hex to 3/8 Square Adapter, (1)-2-1/2 KNECT™ Extension, (7) Metric Impact Sockets, (1) Case
Container Length
3.45 in
Finish
Manganese Phosphate
Container Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65109IMPCTM
Zoro #
G622447273
UPC #
092644652776
Country of Origin
Taiwan, Province of China

Dimensions

Container Height
1.63 in
Container Length
3.45 in
Container Width
9.25 in
Drive Size
10, 13, 14, 15, 17, 19, 21

Details

Includes
(1)-1/4 Hex to 3/8 Square Adapter, (1)-2-1/2 KNECT™ Extension, (7) Metric Impact Sockets, (1) Case
Finish
Manganese Phosphate
Item
Impact Socket Set
Standards
B107.110
Application
Driving and Fastening
Material
Cr-Mo Steel

Description

This 9-piece metric deep-well impact socket set is built for tough jobs, featuring the most common sizes up to 21 mm. Sockets offer superior access for hard-to-reach areas, while stamped size markings with white in-fill and color-coded rings ensure quick identification. Made from heat-treated Cr-Mo steel, these sockets withstand extreme torque. Includes two adapters and a MODbox accessory case for compact, modular storage. Deep-well impact sockets provide increased reach on longer bolts. All sockets and adapters are impact-rated. Multi-purpose adapter is compatible with the KNECT (M) system. Multi-purpose adapter works with the KNECT (M) system's pass-through socket wrench or screwdriver to adapt to any driving situation. Compact, modular storage system is designed to nest neatly within the MODbox system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.