Zoro Homepage

KNECT Deep-Well 3/8-Inch Drive Socket Set, SAE and Metric, 23-Piece

  • Mfr # 65121IMPCT

  • Zoro # G116518892


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8
Includes
(1) 1/4 Hex to 3/8 Square Adapter, (1) 6 and (1) 3 KNECT™ Extension, (9) SAE Impact Sockets, (11) Metric Impact Sockets, (1) Case
Finish
Manganese Phosphate
Number of Pieces
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65121IMPCT
Zoro #
G116518892
UPC #
92644380297
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8

Details

Includes
(1) 1/4 Hex to 3/8 Square Adapter, (1) 6 and (1) 3 KNECT™ Extension, (9) SAE Impact Sockets, (11) Metric Impact Sockets, (1) Case
Finish
Manganese Phosphate
Number of Pieces
23

Description

This 23-piece SAE and metric deep-well impact socket set is built for tough jobs, featuring the most common sizes up to 13/16-Inch and 19 mm. Sockets offer superior access for hard-to-reach areas, while stamped size markings with white in-fill and color-coded rings ensure quick identification. Made from heat-treated Cr-Mo steel, these sockets withstand extreme torque. Includes three adapters and a MODbox accessory case for compact, modular storage. Deep-well impact sockets provide increased reach on longer bolts. All sockets and adapters are impact-rated. Multi-purpose adapters are compatible with the KNECT M system. Multi-purpose adapters 3-Inch and 6-Inch work with the KNECT M system's pass-through socket wrench or screwdriver to adapt to any driving situation. Compact, modular storage system is designed to nest neatly within the MODbox system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.