Zoro Homepage

KNECT Essential Pass Through Impact Socket Set, SAE, Metric, 28-Piece

  • Mfr # 65400KNECT

  • Zoro # G015188974


product price: $99.98
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
28
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65400KNECT
Zoro #
G015188974
UPC #
092644380242
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Container Length
5-1/4 in
Container Width
9.3 in
Container Height
1.63 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9/16 in
Socket Depth Type
Pass Through
Socket Size Range
1/4 in to 3/4 in, 8 mm to 17 mm
Socket Depth
Standard

Details

Number of Pieces
28
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
Includes
(18) Sockets, (4) Adapters, (5) Chicklet Bits, Case, Handle
Features
Pass Through Head for Driving Hex Nuts
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Standards
SAE, Metric
Case Included
Yes
Application
Fasteners; Impact Driver
Standard
SAE, Metric
Number of Points
6
Type
Impact Socket Set
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Socket Shape
6-Point
Container Type
Case
Drive Type
Impact
Product Type
Impact Sockets Sets
Series
KNECT(TM)
Number of Standard Sockets
2

Description

Impact Pass Through Socket Set,28 Pieces


  • 28-Piece Socket Set features: #1, #2 Phillips, 1/4-Inch slotted, #2 square, T20 TORX® , and socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 to 17 mm
  • Cushion-GripTM pass through screwdriver handle receives KNECTTM (M) sockets or adapters
  • Pass through 90-tooth socket wrench drives hex nuts on threaded rods and extended bolts, requiring only 4 degrees of swing for use in tight spaces, a 20-Percent improvement over 72-tooth ratchets
  • KNECTTM (M) specialized square-drive adapter allows any square-drive socket to be used on the pass through wrench
  • 1/4-Inch magnetic socket doubles as a standard 1/4-Inch bit holder
  • Impact-rated adapter allows all components to be used on a 1/4-Inch impact driver
  • Compact, modular storage system is designed to nest neatly within the Klein MODboxTM system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.