Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT Flip-10 Heavy Duty Flip Impact Socket Set, Metric, 8-Piece

  • Mfr # 65619

  • Zoro # G414632887


product price: $49.99
/ea

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
8
Finish
Manganese Phosphate
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65619
Zoro #
G414632887
UPC #
092644652370
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Width
3.45 in
Container Length
7 in
Container Height
1.63 in
Socket Size Range
8 mm to 18 mm
Socket Size
24 mm
Socket Depth
Deep
Deep Socket Style/Size
Deep
Deep Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm

Details

Number of Pieces
8
Finish
Manganese Phosphate
Material
Steel
Measurement Type
Metric
Includes
(2) Adapters, (5) Sockets, Case
Features
Klein KNECT™ (M) Compatible
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Application
Hex Driving
Standards
Metric
Number of Points
6
Drive Type
Impact
Standard
Metric
Type
Socket Set
Impact Rated Status
Impact Rated
Product Type
Flip Sockets Sets
Number of Deep Sockets
10
Includes Insulation
Not Insulated
Container Type
Case
Tether Status
Not Tether Capable
Series
KNECT(TM)
Socket Shape
6-Point

Description

Metric Flip Socket Set, KNECT, 8pc


  • Multi-purpose adapter makes the sockets compatible with the Klein KNECTTM (M) system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes ten sizes combined into five color coded sockets plus two nested adapters
  • Set includes 8 x 10, 9 x 11, 12 x 14, 13 x 15, and 16 x 18 mm socket sizes
  • Three smallest sockets (8 to 18 mm) are stackable and compatible with the shaft included with Cat. Nos. 65238, 65239, 65626, 32934, 32934M, sold separately
  • Klein KNECTTM (M) specialized square drive adapter compatible with Klein Tools Pass Through Socket Wrench (Cat. No. 65400) and any 3/8-Inch square drive ratchet
  • Nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter)
  • Compact, modular storage system is compatible and stackable with MODboxTM cases of similar design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.