Zoro Homepage

KNECT Flip-20 Impact Socket Set, SAE and Metric, 13-Piece

  • Mfr # 65239

  • Zoro # G511892078


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
13
Finish
Manganese Phosphate
Material
Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65239
Zoro #
G511892078
UPC #
092644652394
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Height
1.63 in
Container Width
5-1/4 in
Container Length
9-1/4 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Socket Depth
Deep
Socket Size Range
1/4 to 13/16 in

Description

Flip Impact Socket Set, SAE/Metric,13 Pc


  • Multi-purpose adapter makes the sockets compatible with the Klein KNECTTM system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes 20 SAE and metric sizes combined into 10 color-coded sockets plus two nested adapters and one extended shaft
  • Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16-Inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, and 16 x 18 mm socket sizes
  • Six smaller sockets sizes 1/4-Inch to 9/16-Inch ( 8 to 14 mm) are stackable on 650QSAL to quickly change socket sizes and reduce the number of tools needed
  • Klein KNECTTM specialized square drive adapter compatible with Klein Tools pass through socket wrench (Cat. No. 65400) and any 3/8-Inch square drive ratchet
  • Small parts storage tray inside the case to secure loose fasteners, washers and extra bits
  • Compact, modular storage system with a clear lid is compatible with MODboxTM and stackable with other cases of its similar design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.