Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT Flip-24 Deep-Well, Heavy-Duty Impact Socket Set, SAE and Metric

  • Mfr # 65626

  • Zoro # G815188976


product price: $129.98
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
18
Finish
Manganese Phosphate
Material
Impact-Rated Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65626
Zoro #
G815188976
UPC #
092644652356
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Length
11.4 in
Container Height
1.63 in
Container Width
7-1/2 in
Socket Size
1/4 to 1 in, 8 to 19 mm
Socket Depth Type
Deep-Well
Socket Depth
Deep
Deep Socket Style/Size
Deep 6-Point: 1/2 to 9/16 in, Deep 6-Point: 1/4 to 5/16 in, Deep 6-Point: 11/16 to 13/16 in, Deep 6-Point: 12 to 14 mm, Deep 6-Point: 13 to 15 mm, Deep 6-Point: 16 to 18 mm, Deep 6-Point: 17 to 19 mm, Deep 6-Point: 3/8 to 7/16 in, Deep 6-Point: 5/8 to 3/4 in, Deep 6-Point: 7/8 to 1 in, Deep 6-Point: 8 to 10 mm, Deep 6-Point: 9 to 11 mm
Socket Size Range
1/4 in to 1 in, 8 mm to 19 mm

Details

Number of Pieces
18
Finish
Manganese Phosphate
Material
Impact-Rated Steel
Measurement Type
Metric, SAE
Includes
(12) Sockets, (2) Adapters, (90) Tooth Pass Through Ratchet, Case, Extended Shaft
Includes Flex Sockets
Flex Sockets Not Included
Features
Compatible with MODbox™; Flip Feature, Nested Adapter
Includes Deep Sockets
Deep Sockets Included
Standards
SAE, Metric
Standard
SAE, Metric
Type
Flip Socket Set
Application
Hex Driving
Number of Points
6
Impact Rated Status
Impact Rated
Series
KNECT(TM)
Number of Deep Sockets
18
Socket Shape
6-Point
Tether Status
Not Tether Capable
Drive Type
Impact
Product Type
Flip Sockets Sets
Container Type
Case
Includes Insulation
Not Insulated

Description

Heavy Duty Impact Socket Set


  • Impact Socket Set has a multi-purpose adapter making the sockets compatible with the Klein KNECTTM (M) system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes 24 SAE and metric sizes combined into 12 color coded sockets plus two nested adapters and one extended shaft
  • Set includes 3/8-Inch square drive ratchet, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, 11/16 x 13/16 and 7/8 x 1-Inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18 and 17 x 19 mm
  • Six smaller sockets (1/4-Inch to 9/16-Inch and 8 to 14 mm) are stackable on 650QSAL to quickly change socket sizes and reduce the number of tools needed
  • Klein KNECTTM(M) specialized square drive adapter compatible with Klein Tools Pass Through socket wrench (Cat. No. 65400) and any 3/8-Inch square drive ratchet
  • Small parts storage tray inside the case to secure loose fasteners, washers and extra bits
  • Compact, modular storage system with a clear lid is compatible with MODboxTM and stackable with other cases of similar design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.