Zoro Homepage

KNECT Impact Pass Through and Deep-Well Flip Socket Set, 20-Piece

  • Mfr # 65240

  • Zoro # G415188963


product price: $119.98
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
20
Finish
Manganese Phosphate
Material
Impact-Rated Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65240
Zoro #
G415188963
UPC #
092644652400
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Height
1.63 in
Container Width
7-1/2 in
Container Length
11.4 in
Socket Depth Type
Deep Well, Low-Profile Pass Through
Socket Size
1/2 in, 1/2 in x 9/16 in, 11/16 in x 13/16 in), 11/32 in, 3/8 in, 3/8 in x 7/16 in, 5/16 in, 5/8 in x 3/4 in, 7/16 in, 9/16 in), 9/32 in, Deep Well: (1/4 in x 5/16 in, Low Profile: (1/4 in
Socket Depth
Deep
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Socket Size Range
1/2 in to 9/16 in (Deep), 1/4 in to 5/16 in (Deep), 1/4 in to 9/16 in (Low Profile), 11/16 in to 13/16 in (Deep), 3/8 in to 7/16 in (Deep), 5/8 in to 3/4 in (Deep)
Deep Socket Style/Size
Deep

Details

Number of Pieces
20
Finish
Manganese Phosphate
Material
Impact-Rated Steel
Measurement Type
SAE
Includes
(13) Sockets, (6) Adapters, (90) Tooth Pass-Through Ratchet, Case
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Features
Compatible with MODbox™; Flip Feature, Nested Adapter
Standards
SAE
Number of Points
6
Application
Hex Driving
Standard
SAE
Type
Socket Set
Product Type
Flip Sockets Sets
Series
KNECT(TM)
Number of Deep Sockets
18
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Socket Shape
6-Point
Container Type
Case
Drive Type
Impact
Tether Status
Not Tether Capable

Description

Impact Pass Through Socket Set,20 Pieces


  • Multi-purpose adapter makes the sockets compatible with the Klein KNECTTM system for unlimited driving potential
  • Five deep well, color-coded, impact flip sockets, eight color-coded low profile sockets, and six adapters for maximum flexibility
  • Set includes a pass through ratchet, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16 inch deep well sockets, and 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16-Inch low-profile sockets
  • Three smallest sockets (1/4-Inch to 9/16-Inch) are stackable on 650QSAL shaft to quickly change socket sizes and reduce the number of tools needed
  • Klein KNECTTM specialized square drive adapters compatible with Klein Tools Pass Through Socket Wrench (Cat. No. 65400) and any 3/8-Inch square drive ratchet
  • Small parts storage tray inside the case to secure loose fasteners, washers and extra bits
  • Compact, modular storage system with a clear lid is compatible with MODboxTM and stackable with other cases of its similar design
  • All components are compatible with the 90-tooth pass through ratchet with minimal arc swing for ratcheting in tight spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.