Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT Impact-Rated HVAC Screwdriver / Nut Driver, 11-in-1

  • Mfr # 32527HD

  • Zoro # G114234572


product price: $21.99
/ea

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in, 5/6 in
Overall Length
11 in
Number of Pieces
10
Features
Klein KNECT™(S) System
Includes
1/4, 5/16, 3/8 in Power Nut Drivers, Schrader(TM) Valve Bit, Schrader(TM) Core Remover, #1, #2 Phillips, 1/4 in, 3/16 in Slotted, #2 Square, and 1/2 in Nut Driver in the Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32527HD
Zoro #
G114234572
UPC #
092644328527
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 5/6 in
Overall Length
11 in
Tip Size
#1, #2, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in
Sizes Included
#1 (Phillips), #2 (Phillips), 1/2 in, 1/4 in (Slotted), 1/4 in Power (Nut Drivers), 3/16 in (Slotted) #2 (Square), 3/8 in Power (Nut Drivers), 5/16 in Power (Nut Drivers)
Width
2.76 in
Depth
1.38 in
Handle Length
4-1/2 in
Overall Height
1.38 in
Nut Driver Sizes
1/4", 5/16", 3/8", 1/2"

Details

Number of Pieces
10
Features
Klein KNECT™(S) System
Includes
1/4, 5/16, 3/8 in Power Nut Drivers, Schrader(TM) Valve Bit, Schrader(TM) Core Remover, #1, #2 Phillips, 1/4 in, 3/16 in Slotted, #2 Square, and 1/2 in Nut Driver in the Handle
Measurement Type
SAE
Material
Steel
Handle Material
Plastic, Rubber
Nut Driver Handle Color
Yellow/Black
Tool Storage Type Included
11-in-1 Impact
Primary Application
Screwdriver / Nut Driver / Impact Driver
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Bit Retainer Type
Quick-Change
Tip Style
Nut Driver, Phillips, Slotted, Square
Handle Type
Cushion-Grip™
Color
Yellow/Black
Series
KNECT(TM)
Bit Retention
Quick Change
Combo Bits
Schrader™ and Core Remover; 1/4" Slotted and #2 Square; 3/16" Slotted and #1 Phillips
Other Bits
Schrader™ and Core Remover
Phillips Bits
#1, #2
Slotted Bits
3/16", 1/4"
Square Bits
#2
Item Type
11-in-1 Impact
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
For Screw Type
Nut Driver, Phillips, Slotted, Square
Grip Style
Cushion, Molded
Single/Double End Bits
Double End, Single End
Includes Ratcheting
Ratcheting Not Included
Bit Material
Steel
Number of Tips
7
Container Type
Box
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Impact-Rated Components
Impact-Rated
Number of Bits
5
Includes Insulation
Not Insulated

Description

Impact-Rated HVAC Driver,11 in 1


  • 11-in-1 Impact rated HVAC multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
  • Includes 1/4, 5/16, 3/8-Inch power nut drivers, SchraderTM valve bit, SchraderTM core remover, #1, #2 Phillips, 1/4-Inch, 3/16-Inch slotted, #2 square, and 1/2-Inch nut driver in the handle
  • Screwdriver handle is Klein KNECTTM(S) compatible, creating unlimited possibilities
  • Includes bit for installation/removal of common TR-4 SchraderTM valves and aggressive thread extractor tip for backing out broken cores
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Color coded power nut drivers for easy size identification
  • Cushion-GripTM handle for greater torque and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.