Zoro Homepage

KNECT Impact-Rated Multi-Bit Screwdriver / Nut Driver Set, 46-Piece

  • Mfr # 32501HD

  • Zoro # G915316934


product price: $35.35
/ea

Key Features

Drive Size
1/4 in
Overall Length
12 in
Number of Pieces
46
Features
Compatible with MODbox™, Magnetic Bit Holder
Includes
(39) Standard Bits, (4) Nut Driver Sizes, 1/4 in Bit Holder and Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32501HD
Zoro #
G915316934
UPC #
092644328534
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
12 in
Width
5.41 in
Shank Length
3 11/16 in
Body Dia.
1.25" (3.18 cm)
Sizes Included
#0, #1, #2, #3, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 7/32 in, 7/64 in, T10, T15, T20, T25, T27, T30, T40
Tip Size
#0, #1, #2, #3, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 7/32 in, 7/64 in, T10, T15, T20, T25, T27, T30, T40
Depth
1.9 in
Overall Height
1.9 in
Handle Length
4.3 in

Details

Number of Pieces
46
Features
Compatible with MODbox™, Magnetic Bit Holder
Includes
(39) Standard Bits, (4) Nut Driver Sizes, 1/4 in Bit Holder and Handle
Measurement Type
Metric, SAE
Material
Steel
Tip Style
Hex, Nut Driver, Phillips, Slotted, Square, Torx
Bit Retainer Type
Magnetic
Insulated
No
Nut Driver Handle Color
Yellow/Black
Tool Storage Type Included
Screwdriver and Nut Driver Set
Handle Material
Plastic, Rubber
Primary Application
Fasteners
Magnetic/Nonmagnetic
Magnetic
Color
Yellow/Black
Item Type
46-Piece Set
Color Code
No
Container Type
Case
Series
KNECT(TM)
Includes Ratcheting
Ratcheting Not Included
Grip Style
Cushion, Molded
Single/Double End Bits
Double End, Single End
Bit Storage
Separate Case
Number of Bits
39
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
ESD Safety
Not ESD Safe
Bit Material
Steel
Replaceable Shank Capable
Replaceable Shank
Number of Tips
43
For Screw Type
Hex, Nut Driver, Phillips, Slotted, Square, Torx

Description

Screwdriver Nut Driver Set,46 Pieces


  • 46-Piece Impact-Rated Multi-Bit Screwdriver and Nut Driver Set includes 39 standard bits, 4 nut driver sizes, 1/4-Inch bit holder and handle
  • All components are impact-rated for use with an impact driver
  • Modular case easily connects to other compatible Klein case sets for convenient organization and on-the-go carry
  • Customize your screwdriver configuration by interchanging the various bits in the set
  • Impact rated magnetic 1/4-Inch bit holder allows for easy switching from screwdriver handle to impact driver
  • Attach the case to the MODboxTM case adapter rail attachment to conveniently take the set to the jobsite
  • Precision-machined bit tips provide a firm hold and reduce cam-out
  • Cushion-GripTM handle for maximum torque and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.