Zoro Homepage

KNECT Impact-Rated Screwdriver and Socket Set with Case, 41-Piece

  • Mfr # 32502HD

  • Zoro # G015316933


product price: $49.98
/ea

Key Features

Number of Pieces
41
Includes
(2) Power Nut Drivers, (26) Standard Bits, (6) Deep Well Sockets, Bit Holder, Compact Case, Cushion-Grip(TM) Handle
Handle Material
Plastic
Overall Length
12.63 in
Features
Compatible with MODbox™, Magnetic Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32502HD
Zoro #
G015316933
UPC #
092644328541
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.63 in
Depth
1.75 in
Width
5.38 in
Handle Dia.
1.25" (3.2 cm)
Overall Height
1-3/4 in
Handle Length
4.3 in
Overall Width
5.38 in
Socket Depth
Deep, Standard
Deep Socket Style/Size
Deep
Drive Size
1/4 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Size Range
1/4 in to 9/16 in

Details

Item
Screwdriver and Nut Driver Set
Number of Pieces
41
Includes
(2) Power Nut Drivers, (26) Standard Bits, (6) Deep Well Sockets, Bit Holder, Compact Case, Cushion-Grip(TM) Handle
Handle Material
Plastic
Features
Compatible with MODbox™, Magnetic Bit Holder
Finish
Manganese Phosphate
Shank Material
Steel
Color
Yellow/Black
Material
Steel
Application
Fasteners
Magnetic
Yes
Color Code
No
Handle Color
Yellow/Black
Insulated
No
Measurement Type
Metric, SAE, Torx
Drive Type
Impact
Impact Rated Status
Impact Rated
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Screwdriver and Nut Driver Sets
Number of Standard Sockets
26
Container Type
Case
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Included
Tether Status
Not Tether Capable
Series
KNECT(TM)
Includes Standard Sockets
Standard Sockets Not Included

Description

Screwdriver and Socket Set,41 Pieces


  • 41-Piece Impact-Rated Screwdriver Set includes 26 standard bits, 6 deep impact sockets, 2 power nut drivers, 1/4-Inch bit holder, 1/4-Inch square impact adapter and handle
  • All components are impact-rated for use with an impact driver
  • MODboxTM modular case easily connects to other compatible Klein case sets for convenient organization and on-the-go carry
  • Customize your screwdriver configuration by interchanging the various bits in the set
  • Impact rated magnetic 1/4-Inch bit holder allows for easy switching from screwdriver handle to impact driver
  • Attach the case to the MODboxTM case adapter rail attachment to conveniently take the set to the jobsite
  • Precision-machined bit tips provide a firm hold and reduce cam-out
  • Cushion-GripTM handle for maximum torque and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.