Zoro Homepage

KNECT (M) Impact Socket Wrench Adapter Set

  • Mfr # 65KADP

  • Zoro # G022447323


product price: $14.99
/ea

Key Features

Fastening Tool Material
Chrome-Moly
Overall Length
1 in
Height
1.3 in
Application
Fasteners; Impact Driver
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65KADP
Zoro #
G022447323
UPC #
092644653087
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Height
1.3 in
Width
1 in

Details

Fastening Tool Material
Chrome-Moly
Application
Fasteners; Impact Driver
Finish
Black Manganese Phosphate
Includes
3/8" Square Adapter, 1/2" Square Adapter, 3/8 Square to KNECT™ (M), 1/2 Square to KNECT™ (M)

Description

The Klein Tools KNECT system is an impact-rated, cross-compatible driver and ratchet system for efficient driving tasks. KNECT (M) impact socket wrench adapter set features four adapters to equip you for any driving situation. These adapters connect 3/8-Inch and 1/2-Inch square drive sockets to the KNECT (M) pass-through socket wrench. Use pass-through sockets on 3/8-Inch or 1/2-Inch impact wrenches and square drive ratchets. Adapter turns KNECT pass-through ratchet into a standard wrench. Included adapters allow for use with traditional sockets. KNECT adapters make sockets compatible for limitless driving.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.