Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT M Pass Through Ratchet and 3/8-Inch Drive Socket Adapter Set

  • Mfr # 65408ADP

  • Zoro # G316281008


product price: $30.39
/ea

Key Features

Weight
12.16 lb
Finish
Black Manganese Phosphate
Drive Size
3/8"
Material
Chrome-Moly, Chrome-Vanadium
Includes
Ratcheting Wrench Handle, 3/8-Inch Square Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65408ADP
Zoro #
G316281008
UPC #
92644653131
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.38"
Drive Size
3/8"
Width
1.09"
Height
1.31"

Details

Weight
12.16 lb
Finish
Black Manganese Phosphate
Material
Chrome-Moly, Chrome-Vanadium
Includes
Ratcheting Wrench Handle, 3/8-Inch Square Adapter
Application
Fasteners

Description

The KNECT M 90-tooth pass through ratchet is perfect for driving hex nuts on extended threaded rods. The included 3/8-Inch square drive adapter ensures compatibility with traditional sockets, making it a must-have for any toolbox. Its compact design allows easy access in tight spaces, while the contoured handle provides a comfortable grip. Included 3/8-Inch adapter for use with traditional sockets. Adapter turns KNECT pass through ratchet into a standard wrench. Compact design for easier access in low clearance areas.


  • Pass Through Head for Driving Hex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.