Zoro Homepage

KNECT S Impact Socket Adapter Set

  • Mfr # 65KADPS

  • Zoro # G516281006


product price: $14.99
/ea

Key Features

Finish
Black Manganese Phosphate
Weight
3.52 oz
Drive Size
1/4"
Material
Chrome-Moly, Chrome-Vanadium
Includes
KNECT™ (S) to KNECT™ (M) Expander, 1/4'' Square Adapter, KNECT™ (S) to Flip Socket Adapter, Impact Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65KADPS
Zoro #
G516281006
UPC #
92644653056
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.91"
Drive Size
1/4"
Width
0.91"
Height
2.50"

Details

Finish
Black Manganese Phosphate
Weight
3.52 oz
Material
Chrome-Moly, Chrome-Vanadium
Includes
KNECT™ (S) to KNECT™ (M) Expander, 1/4'' Square Adapter, KNECT™ (S) to Flip Socket Adapter, Impact Adapter
Application
Fasteners; Impact Driver

Description

The Klein Tools KNECT system is an impact rated, cross-compatible driver and ratchet system for efficient driving tasks. The KNECT S Impact Socket Adapter Set includes four adapters: the square driver adapter connects 1/4-Inch square drive sockets to the KNECT S wrench, the impact adapter works with a 1/4-Inch impact driver, the dual drive adapter links flip sockets to ratchets, and the expander allows the KNECT S wrench to drive KNECT M sockets. Impact-rated for heavy-duty and high-torque applications. Adapter links to Klein flip sockets offering two sizes per socket. Included 1/4-Inch adapter for use with traditional sockets.


  • KNECTTM (S) to KNECTTM (M) Expander Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.