Zoro Homepage

KNECT S Pass Through Ratchet and 1/4-Inch Drive Socket Adapter Set

  • Mfr # 65301ADP

  • Zoro # G016281001


product price: $24.99
/ea

Key Features

Weight
4.64 oz
Drive Size
1/4"
Finish
Black Manganese Phosphate
Application
Fasteners
Height
0.91"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65301ADP
Zoro #
G016281001
UPC #
92644653100
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
5.97"
Height
0.91"
Width
0.90"

Details

Weight
4.64 oz
Finish
Black Manganese Phosphate
Application
Fasteners
Material
Chrome-Moly, Chrome-Vanadium
Includes
Ratcheting Wrench Handle, 1/4-Inch Square Adapter

Description

The KNECT S pass through ratchet is perfect for driving hex nuts on extended threaded rods. The included 1/4-Inch square drive adapter ensures compatibility with traditional sockets, making it a must-have for any toolbox. Its compact design allows easy access in tight spaces, while the contoured handle provides a comfortable grip. Included 1/4-Inch adapter for use with traditional sockets. Compact design for easier access in low clearance areas. Adapter turns KNECT pass through ratchet into a standard wrench.


  • Pass Through Head for Driving Hex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.