Zoro Homepage

Knee Pad Sleeves, S/M, Knee Sleeves Closure, S/M

  • Mfr # 60615

  • Zoro # G908857208


product price: $39.99
/ea

Key Features

Cap Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
Closure Type
Knee Sleeves
Elbow and Knee Pad Size
S/M
Width
6.89" (17.5 cm)
Primary Neutralizing Application
Knee Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60615
Zoro #
G908857208
UPC #
092644606151
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
S/M
Width
6.89" (17.5 cm)
Length
14.6" (37.9 cm)

Details

Item
Knee Pad Sleeves, S/M
Cap Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
Closure Type
Knee Sleeves
Primary Neutralizing Application
Knee Protection
Fabric Weight
5.8 oz (164 g)
Style
Flexible
Pad Material
Foam
Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex

Description

Knee Pad Sleeves, S/M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.