Zoro Homepage

Knife, Clip Point Blade, Black Handle

  • Mfr # OGK002BKT

  • Zoro # G510832419


product price: $49.97
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Black
Type
Manual Assist Pocket Knife
Overall Length
7.13"
Application
Everyday Carry, All Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGK002BKT
Zoro #
G510832419
UPC #
783423020106
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.13"
Width
1.32"
Depth
0.68"

Details

Handle Material
Glass-Filled Nylon
Handle Color
Black
Type
Manual Assist Pocket Knife
Application
Everyday Carry, All Purpose
Head Weight
2.75 oz
Blade Material
416 Stainless Steel
Features
Lanyard Hole, Reversible Pocket Clip, Amidextrous Lock, Ergonomic Jipping
Includes
Pocket Clip

Description

Knife,Clip Point Blade,Black Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.