Zoro Homepage

Knife, Drop Point Blade, Black Handle

  • Mfr # OGK000BKT

  • Zoro # G010832421


product price: $49.97
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Black
Head Weight
2.75 oz
Width
1.32"
Overall Length
7.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGK000BKT
Zoro #
G010832421
UPC #
783423020045
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.32"
Overall Length
7.13"
Depth
0.68"

Details

Handle Material
Glass-Filled Nylon
Handle Color
Black
Head Weight
2.75 oz
Type
Manual Assist Pocket Knife
Application
Everyday Carry, All Purpose
Includes
Pocket Clip
Features
Lanyard Hole, Reversible Pocket Clip, Amidextrous Lock, Ergonomic Jipping
Blade Material
416 Stainless Steel

Description

Knife,Drop Point Blade,Black Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.