Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Drop Point Blade, Moss Green Handle

  • Mfr # OGK000GNT

  • Zoro # G810832430


product price: $49.97
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Moss Green
Type
Manual Assist Pocket Knife
Width
1.32"
Blade Material
416 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGK000GNT
Zoro #
G810832430
UPC #
783423020052
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.32"
Overall Length
7.13"
Depth
0.68"

Details

Handle Material
Glass-Filled Nylon
Handle Color
Moss Green
Type
Manual Assist Pocket Knife
Blade Material
416 Stainless Steel
Application
Everyday Carry, All Purpose
Includes
Pocket Clip
Head Weight
2.75 oz
Features
Lanyard Hole, Reversible Pocket Clip, Amidextrous Lock, Ergonomic Jipping

Description

Knife,Drop Point Blade,Moss Green Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.