Zoro Homepage

Knurled Hex Bit Socket Set, SAE and Metric, 33-Piece

  • Mfr # 65233HEX

  • Zoro # G415821341


product price: $69.55
/ea

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
32
Finish
Chrome, Black Phosphate
SAE or Metric
SAE
Includes
(32) Sockets, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65233HEX
Zoro #
G415821341
UPC #
092644652790
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Length
7-1/2 in
Height
1.63 in
Width
11.38 in
Socket Size
5/64", 3/32", 1/8", 5/32" 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 2 mm, 2.5 mm, 3 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 15 mm, 17 mm, 19 mm
Socket Depth Type
Shallow

Details

Item
Bit Socket Set
Number of Pieces
32
Finish
Chrome, Black Phosphate
SAE or Metric
SAE
Includes
(32) Sockets, Case
Material
Chrome-Vanadium, Steel
Standard
SAE & Metric
Application
Fastening and Driving
Type
SAE, Metric Knurled Hex
Number of Points
6
Case Included
Yes
Features
Knurled Sockets

Description

Knurled Hex Bit Sock Set,SAE/Met,33piece


  • Socket Set contains 5/64-Inch through 3/4-Inch and 2 mm through 19 mm hex bit sockets
  • 1/4, 3/8 and 1/2-Inch drive sizes are optimized for the specific application
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Spring-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • MODboxTM Case has clear lid for quick and easy tool identification, along with an embedded small parts storage tray for loose fasteners
  • Compact, modular storage system is designed to nest neatly within the Klein MODboxTM system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.