Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTO Knife, Clip Point Blade, Green Handle

  • Mfr # OGK002GNT

  • Zoro # G610832418


product price: $49.97
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Black
Head Weight
2.75 oz
Overall Length
7.13"
Features
Lanyard Hole, Reversible Pocket Clip, Amidextrous Lock, Ergonomic Jipping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGK002GNT
Zoro #
G610832418
UPC #
783423020113
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.13"
Width
1.32"
Depth
0.68"

Details

Handle Material
Glass-Filled Nylon
Handle Color
Black
Head Weight
2.75 oz
Features
Lanyard Hole, Reversible Pocket Clip, Amidextrous Lock, Ergonomic Jipping
Type
Manual Assist Pocket Knife
Includes
Pocket Clip
Blade Material
416 Stainless Steel
Application
Everyday Carry, All Purpose

Description

KTO Knife,Clip Point Blade,Green Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.