Zoro Homepage

Lan Scout Jr 2 Replacement Remote

  • Mfr # VDV999-200

  • Zoro # G000948095


product price: $12.99
/ea

Key Features

Type
#1 Replacement Remote
For Use With
LAN Scout® Jr. 2 Cable Tester (Cat. No. VDV526-200)
Application
Cable Testing
Overall Width
1" (2.5 cm)
Overall Length
1.1" (2.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV999-200
Zoro #
G000948095
UPC #
092644583551
Country of Origin
China

Dimensions

Overall Width
1" (2.5 cm)
Overall Length
1.1" (2.8 cm)
Overall Height
1.1" (2.8 cm)
Item Depth
1.1000 in
Item Height
1.1000 in
Item Width
1.0000 in

Details

Item
Lan Scout Jr 2 Remote
Type
#1 Replacement Remote
For Use With
LAN Scout® Jr. 2 Cable Tester (Cat. No. VDV526-200)
Application
Cable Testing
Material
Plastic and Stamped Metal
Accessories
VDV501853
Connection & Adapter Types
RJ45

Description

Lan Scout Jr 2 Replacement Remote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.