Zoro Homepage

LanMap Kit

  • Mfr # VDV526-055

  • Zoro # G0335833


product price: $51.29
/ea

Key Features

Type
Heavy-Duty
For Use With
VDV Scout(R) Pro Testers
Includes
(19) Location F-Connector Remotes, (19) Location RJ45 Remotes, Carrying Case, F to F Barrel Connector
Features
Heavy-Duty Design
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV526-055
Zoro #
G0335833
UPC #
092644580871
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3.297" (8.4 cm)
Overall Length
1.406" (3.6 cm)
Overall Height
3" (7.6 cm)
Item Height
1.4000 in
Item Depth
3.0000 in
Item Width
3.3000 in

Details

Item
LanMAP(TM) Kit
Type
Heavy-Duty
For Use With
VDV Scout(R) Pro Testers
Includes
(19) Location F-Connector Remotes, (19) Location RJ45 Remotes, Carrying Case, F to F Barrel Connector
Features
Heavy-Duty Design
Standards
CE
Application
Low Voltage Wire Tracing
Data Safe Monitor
No
Waterproof
No
Product Type
LanMap(TM) Kit
Minimum Operating Temperature
Not Rated
Maximum Operating Temperature
Not Rated
Compatible with Series
Commander, Scout Pro(TM)
Dialing Method
None
Compatible with Manufacturer Model Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
Compatible Manufacturer Part Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
Compatible Manufacturer Model Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
For Use With Mfr. Model Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
Compatible with Manufacturer Model No.
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
Compatible with Mfr. Model No.
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
For Use with Mfr Model Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
Compatible Pump Manufacturer Part Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
Compatible Mfr. Model Number
VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853

Description

LanMAP(TM) Kit, For Use With VDV Scout(R) Pro Testers, Product Type LanMap(TM) Kit, Includes (19) Location F-Connector Remotes, (19) Location RJ45 Remotes, Carrying Case, F to F Barrel Connector, Compatible with Manufacturer Model Number VDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853, Features Heavy-Duty Design, Compatible with Series Commander, Scout Pro(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.