Zoro Homepage

Large Broad Blade Utility Shear

  • Mfr # 22002

  • Zoro # G0875226


product price: $38.85
/ea

Key Features

Overall Length
8-1/2"
Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Sharp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22002
Zoro #
G0875226
UPC #
092644220029
Country of Origin
United States

Dimensions

Overall Length
8-1/2"
Length of Cut
2 in
Length
Blade: 2"

Details

Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Large Broad Blade Utility Shear
Primary Application
Cuts Rubber, Cables, Light Metal, Wire Metal Screens, Cordage, Plastics and Rope
Adjustable
No
Handle Color
Yellow
Handle Design
Ring and Enlarged Bow
Features
Nickel Chrome Plating Resists Corrosion and Rusting, Broad, Short Jaws Provide Powerful Cutting Action, Extended Handle Provides Comfort and Cutting Leverage
Left/Right Hand
Right Hand
Application
For Cutting Rubber, Cables, Light Metal, Wire Metal Screens, Cordage, Plastics and Ropes
Cutting Action
Shear
Weight
0.4 lb
Adjustment Type
Screw
Jaw Material
Forged Steel
Jaw Finish
Nickel Chrome Plated
Material Application
Cables, Cordage, Light Metal, Plastics and Rope, Rubber, Wire Metal Screens

Description

Shop Shear, Adjustment Type Screw, Cutting Action Shear, Features Broad Short Jaws, Extended Handles, Serrated Blade, Handle Color Silver, Handle Material Plastic, Handle Style Ring and Enlarged Bow, Jaw Finish Nickel Chrome Plated, Jaw Material Forged Steel, Material Application Cables, Cordage, Light Metal, Plastics and Rope, Rubber, Wire Metal Screens, Overall Length 8 1/2 in, Weight 0.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.