
Large Cable Stripper Blades
Mfr # 21051C
Zoro # G704399407
product price: $14.29
/eaKey Features
Features
Precision Ground Blades
Type
Replacement Blades
Overall Length
0.8" (2 cm)
Material
Powder Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21051C
Zoro #
G704399407
UPC #
092644740794
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.8" (2 cm)
Details
Features
Precision Ground Blades
Type
Replacement Blades
Material
Powder Metal
Item
Large Cable Stripper Blades
Description
Large Cable Stripper Blades
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.