Zoro Homepage

Large Pouch, Blk/Gry/Org, Plastic, 1PK

  • Mfr # BC511S

  • Zoro # G513326045


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black, Gray, Orange
Features
Connects to the Bucket Work Center S-Hook System
Width
6.7"
For Use With
Bucket Work Center S-Hook System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC511S
Zoro #
G513326045
UPC #
092644610608
Country of Origin
China

Dimensions

Width
6.7"
Overall Height
9 13/16 in
Length
20.3"
Overall Width
6 11/16 in
Depth
9.5"

Details

Item
Large Pouch Module
Material
Plastic
Color
Black, Gray, Orange
Features
Connects to the Bucket Work Center S-Hook System
For Use With
Bucket Work Center S-Hook System
Includes
Pouch; Lockable Carabiner
Max. Working Load
40 lb
Style
Tool Bucket Apron

Description

Large Pouch Module, S-Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.