Zoro Homepage

LED Clip Light

  • Mfr # 56221

  • Zoro # G6516356


product price: $21.99
/ea

Key Features

Lumens
High: 150, Low: 50
Mounting Type
Magnetized
Standards
ETL, UL Listed
Height
0.875" (2.2 cm)
Includes
Clip Light, Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56221
Zoro #
G6516356
UPC #
092644562211
Country of Origin
China

Dimensions

Height
0.875" (2.2 cm)
Width
4.875" (12.4 cm)
Overall Length
2.5" (6.4 cm)

Details

Item
Clip Light
Lumens
High: 150, Low: 50
Mounting Type
Magnetized
Standards
ETL, UL Listed
Includes
Clip Light, Batteries
Material
Rubber Case
Special Features
Impact and Water Resistant
Battery Burn Time
High: 6 hr; Low: 10 hr
Suggested Bulb Type
LED
Number of Batteries
3 x AAA
Drop Protection
10' (3 m)

Description

Clip Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.