Zoro Homepage

LED Pocket Flashlight with Laser

  • Mfr # 56074

  • Zoro # G021669061


product price: $71.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56074
Zoro #
G021669061
UPC #
092644560743
Country of Origin
China

Description

LED Pocket Flashlight with Laser, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance Not Applicable, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 60 sec, Weight with Batteries 2.8 oz, Charger Style Included USB-C with Battery Level Indication, Includes Charger Yes, Beam Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.