Zoro Homepage

Li-Ion Battery 93PLL

  • Mfr # 29026

  • Zoro # G201956998


product price: $73.49
/ea

Key Features

Voltage
5V
Cordless Tool Battery Type
Lithium-Ion
Type
Replacement Part
Includes
Battery, Charging Cable, Instruction Manual
Overall Height
3" (1.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29026
Zoro #
G201956998
UPC #
092644290268
Country of Origin
China

Dimensions

Overall Height
3" (1.2 cm)
Length
1.9" (0.8 cm)
Overall Width
1.9" (0.8 cm)

Details

Item
Li-Ion Battery 93PLL
Voltage
5V
Cordless Tool Battery Type
Lithium-Ion
Type
Replacement Part
Includes
Battery, Charging Cable, Instruction Manual
For Use With Mfr. Model Number
Rechargeable Self-Leveling Green Planar Laser Level (Cat. No. 93PLL)
Features
Rechargeable Battery

Description

Li-Ion Battery 93PLL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.