Zoro Homepage

Light Metal Snip, Straight, 7-1/8"

  • Mfr # 147

  • Zoro # G3499367


product price: $23.25
/ea

Key Features

Overall Length
7-1/8"
Cutting Action
Straight
Features
Powerful and Compact, Great for Light Production Work
Blade Material
Carbon Steel
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147
Zoro #
G3499367
UPC #
092644761171
Country of Origin
United States

Dimensions

Overall Length
7-1/8"
Length
Blade: 1.438"
Width
1-3/4"

Details

Item
Light Metal Snip
Cutting Action
Straight
Features
Powerful and Compact, Great for Light Production Work
Blade Material
Carbon Steel
Handle Material
Metal
Primary Application
Unique Design will Cut 24 Gauge Steel
Cutting Edge
Standard
Adjustable
Yes
Handle Style
Straight, Ambidextrous

Description

Light Metal Snip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.