
Light Metal Snips, Curved Blades, Curved, 5-1/2"
Mfr # 147C
Zoro # G5387851
product price: $23.99
/eaKey Features
Overall Length
5-1/2"
Number of Pieces
1
Material
Blade Material: Carbon Steel, Handle Material: Metal
Cutting Action
Curved
Features
Nickel Plated Carbon Steel; Compact Yet Powerful; Uniquely Designed; Curved Blades are Great for Cutting Curved Lines in Light Metal Production Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147C
Zoro #
G5387851
UPC #
092644761249
Country of Origin
United States
Dimensions
Overall Length
5-1/2"
Jaw Width
Overall Width: 1-3/4"
Details
Item
Light Metal Snips, Curved Blades
Number of Pieces
1
Material
Blade Material: Carbon Steel, Handle Material: Metal
Cutting Action
Curved
Features
Nickel Plated Carbon Steel; Compact Yet Powerful; Uniquely Designed; Curved Blades are Great for Cutting Curved Lines in Light Metal Production Work
Description
Light Metal Snips, Curved Blades
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.