Zoro Homepage

Lighted Torpedo Billet Level, Rare Earth Magnet

  • Mfr # 935RBLT

  • Zoro # G8066235


product price: $39.97
/ea

Key Features

Length
9"
Accuracy
+/-0.029 Degrees
Color
Orange
Width
1.8"
Features
Large, Bright LED High Definition Vials; 3 Minute Auto Shut Off; Water and Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935RBLT
Zoro #
G8066235
UPC #
092644935039
Country of Origin
China

Dimensions

Length
9"
Width
1.8"

Details

Accuracy
+/-0.029 Degrees
Color
Orange
Features
Large, Bright LED High Definition Vials; 3 Minute Auto Shut Off; Water and Impact Resistant
Magnetic/Nonmagnetic
Magnetic
Top Read
Yes
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Item
Torpedo Billet Level,Lighted,REM

Description

Torpedo Billet Level,Lighted,REM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.