Zoro Homepage

Lightweight Knee Pad Sleeves, L/XL

  • Mfr # 60592

  • Zoro # G408796311


product price: $26.19
/ea

Key Features

Overall Length
12.6" (32 cm)
Features
Breathable Mesh Back; Elastic Cuff with Silicone
Size
Large/X-Large
Primary Application
Knee Protection
Material
45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60592
Zoro #
G408796311
UPC #
092644605925
Country of Origin
China

Dimensions

Overall Length
12.6" (32 cm)
Size
Large/X-Large
Overall Height
1.6" (4.1 cm)
Overall Width
8.5" (21.6 cm)

Details

Item
Lightweight Knee Pad Sleeves, L/XL
Features
Breathable Mesh Back; Elastic Cuff with Silicone
Primary Application
Knee Protection
Material
45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex
Weight
2.8 oz (79 g)
Type
Knee Sleeves

Description

Lightweight Knee Pad Sleeves, L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.