Lightweight Knee Pad Sleeves M/L, PR
- Mfr # 60511NM
- Zoro # G424151644
product price:Â
$
68.85
/pr
Key Features
Features
Breathable, Elastic Cuff with Silicone, Non-Marring Cap
Cap Material
Plastic
Closure
Pull-On
Pad Material
Foam
Cap Swivel
Non-Swivel Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60511NM
- Zoro #
- G424151644
- UPC #
- 092644220272
- Country of Origin
- China
Dimensions
- Size
- M/L
- Fits Chest Size
- Breathable, Elastic Cuff with Silicone, Non-Marring Cap
- Bottle Size
- M/L
- Size - Alpha
- M/L
Details
- Item
- Knee Pad Sleeves
- Features
- Breathable, Elastic Cuff with Silicone, Non-Marring Cap
- Cap Material
- Plastic
- Closure
- Pull-On
- Pad Material
- Foam
- Cap Swivel
- Non-Swivel Cap
- Cap Resistance Properties
- Non-Marking
- Product Type
- Knee Pad
- Number of Straps
- 1
- Cap Flexibility
- Flexible Cap
- Color
- Black, White
- Strap Material
- Neoprene, Nylon, Rubber
- Wire Color
- Black, White
Description
Knee Pad Sleeves, Color Black, White, Size M/L, Features Breathable, Elastic Cuff with Silicone, Non-Marring Cap, Number of Straps 1, Closure Pull-On, Strap Material Neoprene, Nylon, Rubber, Cap Material Plastic, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Non-Marking, Cap Swivel Non-Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.