Zoro Homepage

Lightweight Knife, 2-1/4-Inch Drop Point Blade

  • Mfr # 44000

  • Zoro # G3722372


product price: $47.29
/ea

Key Features

Handle Material
Aluminum
Handle Color
Silver
Blade Length
2 1/4 in
Blade Type
Drop Point
Features
Thumb stud for 1-handed opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44000
Zoro #
G3722372
UPC #
092644440007
Country of Origin
Japan

Dimensions

Blade Length
2 1/4 in
Closed Length
3 1/4 in
Overall Length
5 1/2 in

Details

Item
Pocket Knife
Handle Material
Aluminum
Handle Color
Silver
Blade Type
Drop Point
Features
Thumb stud for 1-handed opening
Blade Material
Stainless Steel
Type
Lockback
Blade Edge
Fine
Blade Finish
Unfinished
Weight
0.1 lb
Opening Mechanism
Reversible Thumbstud
Blade Edge Type
Straight
Lock Type
Lockback
Handle Style
Slim
Number of Cutting Edges
1
Handle Finish
Anodized
Number of Blades Included
1
One-Handed Operation
Yes

Description

Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 1/4 in, Features Thumb stud for 1-handed opening, Handle Color Silver, Handle Finish Anodized, Handle Material Aluminum, Handle Style Slim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.