Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle

  • Mfr # 44002

  • Zoro # G7467065


product price: $37.79
/ea

Key Features

Handle Material
Plastic
Handle Color
Black
Blade Length
2 1/2 in
Blade Type
Drop Point
Closed Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44002
Zoro #
G7467065
UPC #
092644440021
Country of Origin
Japan

Dimensions

Blade Length
2 1/2 in
Closed Length
3 1/2 in
Overall Length
6 in

Details

Item
Pocket Knife
Handle Material
Plastic
Handle Color
Black
Blade Type
Drop Point
Blade Material
Stainless Steel
Features
Reversible thumb stud for 1-handed opening
Type
Lockback
Blade Finish
Unfinished
Weight
0.1 lb
Opening Mechanism
Reversible Thumbstud
Lock Type
Lockback
One-Handed Operation
Yes
Number of Cutting Edges
1
Number of Blades Included
1

Description

Pocket Knife, Blade Finish Unfinished, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 1/2 in, Features Reversible thumb stud for 1-handed opening, Handle Color Black, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.