Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Splitter 10x

  • Mfr # 69409

  • Zoro # G3498402


product price: $19.99
/ea

Key Features

Length
4.67" (11.9 cm)
Max Amps
15A
Application
Use with Klein Clamp Meters
Features
Measures up to 15A
For Use With
All Klein Clamp Meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69409
Zoro #
G3498402
UPC #
-
Country of Origin
China

Dimensions

Length
4.67" (11.9 cm)
Height
4.67" (11.9 cm)
Width
2.28" (5.8 cm)

Details

Item
Line Splitter
Max Amps
15A
Application
Use with Klein Clamp Meters
Features
Measures up to 15A
For Use With
All Klein Clamp Meters
Standards
CE, cUS ETL Listed
Maximum Voltage
120 V
Maximum Current
15 A

Description

Line Splitter,10x, For Use With All Klein Clamp Meters, Length 4 3/4 in, Maximum Voltage 120 V, Maximum Current 15 A, Features (10) Measurement Modes, Used to Perform Voltage Checks With Standard Multimeter Probes, Standards CE, cUS ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.