Zoro Homepage
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: No 2 D-Rings, Size D18 5268N-18D

Lineman Belt, Includes Padding: No 2 D-Rings, Size D18 (Discontinued)

  • Mfr # 5268N-18D
  • Zoro # G4024828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5268N-18D
Zoro #
G4024828
UPC #
092644525698
Country of Origin
United States

Dimensions

Size
D18
Maximum Waist Size
40"
Minimum Waist Size
32"
Fits Waist Sizes
32" to 40"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
No
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
D-Ring Style
Fixed
Series
5268N
Brand and Series
KLEIN TOOLS 5268N
Color
Brown
Weight Capacity
300 lb.
Features
Rolled-Edge Leather
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Lineman Belt, Minimum Waist Size 32 in, Size 18D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding No, Maximum Waist Size 40 in, Weight Capacity 300 lb, Number of D-Rings 2, ASTM Standards Met ASTM, OSHA Standards Met OSHA, Other Standards CSA, D-Ring Style Fixed, Features Rolled-Edge Leather, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.