Zoro Homepage
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: No 2 D-Rings, Size D28 5268N-28D

Lineman Belt, Includes Padding: No 2 D-Rings, Size D28 (Discontinued)

  • Mfr # 5268N-28D
  • Zoro # G1628269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5268N-28D
Zoro #
G1628269
UPC #
092644525797
Country of Origin
United States

Dimensions

Size
D28
Maximum Waist Size
53"
Minimum Waist Size
45"
Fits Waist Sizes
45" to 53"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
No
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Includes
Straight Double-Bar D-Rings
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
Features
Rolled-Edge Leather
Weight Capacity
300 lb.
D-Ring Style
Fixed
Brand and Series
KLEIN TOOLS 5268N
Series
5268N
Color
Brown

Description

Lineman Belt, Minimum Waist Size 45 in, Size 28D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding No, Maximum Waist Size 53 in, Weight Capacity 300 lb, Number of D-Rings 2, D-Ring Style Fixed, Features Rolled-Edge Leather, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.