Zoro Homepage
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D19 5266N-19D

Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D19 (Discontinued)

  • Mfr # 5266N-19D
  • Zoro # G1628205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5266N-19D
Zoro #
G1628205
UPC #
092644525568
Country of Origin
United States

Dimensions

Size
D19
Maximum Waist Size
41"
Fits Waist Sizes
33" to 41"
Minimum Waist Size
33"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Includes
Straight Double-Bar D-Rings
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Features
Semi-Floating Body, Klein-Kord(R) Belt Pad, 4-3/4" Rolled-Edge Leather Belt Padded Cushion
Number of Anchor Points
2
Color
Brown
Weight Capacity
300 lb.
Series
5266N
D-Ring Style
Semi-Floating
Brand and Series
KLEIN TOOLS 5266N

Description

Lineman Belt, Minimum Waist Size 33 in, Size 19D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding Yes, Maximum Waist Size 41 in, Weight Capacity 300 lb, Number of D-Rings 2, D-Ring Style Semi-Floating, Features 4 3/4 in Rolled-Edge Leather Belt Padded Cushion, Klein-Kord Belt Pad, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.