Zoro Homepage
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D21 5282N-21D

Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D21 (Discontinued)

  • Mfr # 5282N-21D
  • Zoro # G4024520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5282N-21D
Zoro #
G4024520
UPC #
092644526008
Country of Origin
United States

Dimensions

Size
D21
Maximum Waist Size
44"
Minimum Waist Size
36"
Fits Waist Sizes
36" to 44"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
Series
5282N
D-Ring Style
Full Floating
Brand and Series
KLEIN TOOLS 5282N
Weight Capacity
300 lb.
Color
Brown

Description

Lineman Belt, Minimum Waist Size 36 in, Size 21D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding Yes, Maximum Waist Size 44 in, Weight Capacity 300 lb, Number of D-Rings 2, D-Ring Style Full Floating, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.