Zoro Homepage
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D23 5278N-23D

Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D23 (Discontinued)

  • Mfr # 5278N-23D
  • Zoro # G4024645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5278N-23D
Zoro #
G4024645
UPC #
092644525889
Country of Origin
United States

Dimensions

Size
D23
Maximum Waist Size
46"
Fits Waist Sizes
38" to 46"
Minimum Waist Size
38"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
Weight Capacity
300 lb.
D-Ring Style
Full Floating
Series
5278N
Brand and Series
KLEIN TOOLS 5278N
Color
Natural

Description

Lineman Belt, Minimum Waist Size 38 in, Size 23D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding Yes, Maximum Waist Size 46 in, Weight Capacity 300 lb, Number of D-Rings 2, D-Ring Style Full Floating, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.