Zoro Homepage
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D26 5278N-26D

Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D26 (Discontinued)

  • Mfr # 5278N-26D
  • Zoro # G4024618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5278N-26D
Zoro #
G4024618
UPC #
092644525919
Country of Origin
United States

Dimensions

Size
D26
Maximum Waist Size
50"
Minimum Waist Size
42"
Fits Waist Sizes
42" to 50"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
D-Ring Style
Full Floating
Series
5278N
Brand and Series
KLEIN TOOLS 5278N
Weight Capacity
300 lb.
Color
Natural
OSHA Standards Met
OSHA

Description

Lineman Belt, Minimum Waist Size 42 in, Size 26D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding Yes, Maximum Waist Size 50 in, Weight Capacity 300 lb, Number of D-Rings 2, OSHA Standards Met OSHA, D-Ring Style Full Floating, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.