Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Klein Tools Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D29 5282N-29D

Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D29 (Discontinued)

  • Mfr # 5282N-29D
  • Zoro # G1628311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5282N-29D
Zoro #
G1628311
UPC #
092644526084
Country of Origin
United States

Dimensions

Size
D29
Maximum Waist Size
54"
Minimum Waist Size
46"
Fits Waist Sizes
46" to 54"

Details

Item
Lineman Belt
Number of D-Rings
2
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Includes
Straight Double-Bar D-Rings
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
Features
Klein-Kord(R) Belt Pad, 5" Rolled-Edge Leather Belt Padded Cushion
D-Ring Style
Full Floating
Color
Brown
Brand and Series
KLEIN TOOLS 5282N
Series
5282N
Weight Capacity
300 lb.
OSHA Standards Met
OSHA

Description

Lineman Belt, Minimum Waist Size 46 in, Size 29D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding Yes, Maximum Waist Size 54 in, Weight Capacity 300 lb, Number of D-Rings 2, OSHA Standards Met OSHA, D-Ring Style Full Floating, Features 5 in Rolled-Edge Leather Belt Padded Cushion, Klein-Kord Belt Pad, Hardware Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.