Shop KLEIN TOOLS
See all product information
Create Account
Lineman Wrenches
- Mfr # KT171HFINS
- Zoro # G623360823
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 3/8 in
Head Size
3/4 in, 13/16 in, 1 in, 1 1/8 in
Handle Type
Ergonomic
Finish
Black Phosphate
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT171HFINS
- Zoro #
- G623360823
- UPC #
- 092644681929
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 2 3/8 in
- Head Size
- 3/4 in, 13/16 in, 1 in, 1 1/8 in
- Wrench Length Style
- Standard
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Handle Type
- Ergonomic
- Finish
- Black Phosphate
- Insulated
- Yes
- Material
- Steel
- Head Type
- Standard
- Ratcheting
- Yes
- Head Offset Angle
- 0 Degrees
- Min. Arc Swing
- 10.6 Degrees
- Reversing
- No
- Item
- Lineman Wrenches
- Standards
- ASTM F1505, IEC 60900
- Number of Points
- 4
- Weight
- 726 g
- Measurement Type
- SAE
- Shell Material
- Steel
Description
Lineman Wrenches, Steel, Black Phosphate, Head Size 3/4 in, 13/16 in, 1 in, 1 1/8 in, Overall Length 2 3/8 in, 0 Degrees , SAE, Standard, Tether Ready
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.