Zoro Homepage

9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel

  • Mfr # J2000-9NECR

  • Zoro # G1188677


product price: $60.99
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2000-9NECR
Zoro #
G1188677
UPC #
092644721045
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 1/2 in
Cutter Length
3/4 in

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.